Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

V3S-GM-Q4

V3S-GM-Q4

V3S-GM-Q4 CABLE CONNECTOR ; 4A 60V 3PIN STRAIGHT FIELD ATTACHABLE

Cable Connector; M8 Thread; Straight type; 3 Pin; Field Attachable; 60VAC/DC Operating Voltage; 4A Operating Current Maximum; 5mohm Volume Resistance; IP65/IP67 IP Rating; CuSn Contact; NBR Seal; PA6 Body; PVC/PE/PP Core insulation

Part #

V3S-GM-Q4

BDI #

25127069

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PEPPERL & FUCHS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121438
Noun
Connector
Keyword String
Cable
Product Detail
Cable Connector
Product Specification
M8 Thread; Straight type; 3 Pin; Field Attachable; 60VAC/DC Operating Voltage; 4A Operating Current Maximum; 5mohm Volume Resistance; IP65/IP67 IP Rating; CuSn Contact; NBR Seal; PA6 Body; PVC/PE/PP Core insulation
Long Description
Cable Connector; M8 Thread; Straight type; 3 Pin; Field Attachable; 60VAC/DC Operating Voltage; 4A Operating Current Maximum; 5mohm Volume Resistance; IP65/IP67 IP Rating; CuSn Contact; NBR Seal; PA6 Body; PVC/PE/PP Core insulation