Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2CC-087-087

2CC-087-087

2CC-087-087 CLAMP COUPLING ; 7/8" X 7/8" BORE BLK OXD STL 2-PC 2/BOX

Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 7/8" X 7/8" Bore Size; 1-7/8" Outside Diameter; 2 7/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel; 26OZ Approximate Weight

Part #

2CC-087-087

BDI #

193617

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.736
UNSPSC
31163022
EAN
0044861268087
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 7/8" X 7/8" Bore Size; 1-7/8" Outside Diameter; 2 7/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel; 26OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Clamping Couplings Recessed Screw 2CC-Series; 7/8" X 7/8" Bore Size; 1-7/8" Outside Diameter; 2 7/8" Length; 1/4"-28 Clamp Screw; Black Oxide Steel; 26OZ Approximate Weight