Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2ISCC175-175SKW

2ISCC175-175SKW

2ISCC175-175SKW CLAMP COUPLING ; 1-3/4" X 1-3/4" BORE SS 2-PIECE

Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1-3/4" X 1-3/4" Bore Size; 3 1/8" Outside Diameter; 4 1/2" Length; 3/8"-24 X 1" Clamp Screw; Stainless Steel with Keyway; 102.3OZ Approximate Weight

Part #

2ISCC175-175SKW

BDI #

21482368

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.896
UNSPSC
31163022
EAN
0044861064665
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1-3/4" X 1-3/4" Bore Size; 3 1/8" Outside Diameter; 4 1/2" Length; 3/8"-24 X 1" Clamp Screw; Stainless Steel with Keyway; 102.3OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1-3/4" X 1-3/4" Bore Size; 3 1/8" Outside Diameter; 4 1/2" Length; 3/8"-24 X 1" Clamp Screw; Stainless Steel with Keyway; 102.3OZ Approximate Weight