Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CC-100-075

CC-100-075

CC-100-075 CLAMP COUPLING ; 1" X 3/4" BORE BLK OXD STL 1-PIECE 2/BOX

Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 1" X 3/4" Bore Size; 2" Outside Diameter; 3" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 31.4OZ Approximate Weight

Part #

CC-100-075

BDI #

194817

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.889
UNSPSC
31163022
EAN
0044861407905
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
One-Piece Clamping Couplings Recessed Screw CC-Series; 1" X 3/4" Bore Size; 2" Outside Diameter; 3" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 31.4OZ Approximate Weight
Long Description
Clamp Coupling; One-Piece Clamping Couplings Recessed Screw CC-Series; 1" X 3/4" Bore Size; 2" Outside Diameter; 3" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; 31.4OZ Approximate Weight