Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
TANK LID ALUMINUM 2.6GAL

TANK LID ALUMINUM 2.6GAL

TANK LID ALUMINUM 2.6GAL

Tank Lid; 9.53" Height; 0.16" Width; 12.28" Length; Aluminum Material; For 2.6Gal Tank

Part #

TANK LID ALUMINUM 2.6GAL

BDI #

23204310

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.588
UNSPSC
24111800
EAN
0845271015137
Noun
Lid
Keyword String
Tank
Product Detail
Tank Lid
Product Specification
9.53" Height; 0.16" Width; 12.28" Length; Aluminum Material
Long Description
Tank Lid; 9.53" Height; 0.16" Width; 12.28" Length; Aluminum Material; For 2.6Gal Tank