Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

08834137433

08834137433

08834137433 FLAP WHEEL ; 10/PAK 3"X1/2"X1/4" FINE GRIT

Coated Flap Wheel Abrasive; 1/4" Nominal Arbor Diameter; 3" Nominal Diameter; 180 Grit; 25.1" Nominal Height; 0.72" Nominal Length; 10/Pack Quantity; Fine Roughness Grade; 20000RPM Maximum Speed; 1/2" Nominal Thickness; 10.9" Nominal Width; For Final Blending/Cleaning Application

Part #

08834137433

BDI #

18111875

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191500
Noun
Abrasive
Keyword String
Coated Flap Wheel
Weight / LBS
1.43
Product Detail
Coated Flap Wheel Abrasive
Product Specification
1/4" Nominal Arbor Diameter; 3" Nominal Diameter; 180 Grit; 25.1" Nominal Height; 0.72" Nominal Length; 10/Pack Quantity; Fine Roughness Grade; 20000RPM Maximum Speed; 1/2" Nominal Thickness; 10.9" Nominal Width
Long Description
Coated Flap Wheel Abrasive; 1/4" Nominal Arbor Diameter; 3" Nominal Diameter; 180 Grit; 25.1" Nominal Height; 0.72" Nominal Length; 10/Pack Quantity; Fine Roughness Grade; 20000RPM Maximum Speed; 1/2" Nominal Thickness; 10.9" Nominal Width; For Final Blending/Cleaning Application