Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

08834154112

08834154112

08834154112 BORE POLISHER ; 10/PAK 3-1/2"X1-1/2" FINE GRIT

Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 3-1/2" Nominal Diameter; 2-1/2" Maximum Fits Inside Diameter; 2-1/8" Minimum Fits Inside Diameter; 180 Grit; 0.082" Nominal Height; 5" Nominal Length; Hub Mounting; 10/Pack Quantity; Fine Roughness Grade; 16000RPM Maximum Speed; Bore Polisher Type; 4.9" Nominal Width; For Cleaning, Final Blending Application; For Used With BPM-4 Mandrel 08834154183

Part #

08834154112

BDI #

18104011

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191500
Noun
Abrasive
Keyword String
Coated Flap Wheel
Weight / LBS
0.115
Product Detail
Coated Flap Wheel Abrasive
Product Specification
Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 3-1/2" Nominal Diameter; 2-1/2" Maximum Fits Inside Diameter; 2-1/8" Minimum Fits Inside Diameter; 180 Grit; 0.082" Nominal Height; 5" Nominal Length; Hub Mounting; 10/Pack Quantity; Fine Roughness Grade; 16000RPM Maximum Speed; Bore Polisher Type; 4.9" Nominal Width
Long Description
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 3-1/2" Nominal Diameter; 2-1/2" Maximum Fits Inside Diameter; 2-1/8" Minimum Fits Inside Diameter; 180 Grit; 0.082" Nominal Height; 5" Nominal Length; Hub Mounting; 10/Pack Quantity; Fine Roughness Grade; 16000RPM Maximum Speed; Bore Polisher Type; 4.9" Nominal Width; For Cleaning, Final Blending Application; For Used With BPM-4 Mandrel 08834154183