Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23079

23079

23079 CUP BRUSH ; CRIMWIRE 3" CRS

Cup Brush; Crimped Steel Wire; 3" Diameter; 5/8"-11 Arbor Size; 0.014" Coarse Wire Size; 14000RPM Maximum Speed

Part #

23079

BDI #

25119750

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27111907
Noun
Brush
Keyword String
Cup
Product Detail
Cup Brush
Product Specification
Crimped Steel Wire; 3" Diameter; 5/8"-11 Arbor Size; 0.014" Coarse Wire Size; 14000RPM Maximum Speed
Long Description
Cup Brush; Crimped Steel Wire; 3" Diameter; 5/8"-11 Arbor Size; 0.014" Coarse Wire Size; 14000RPM Maximum Speed