Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

66254400255

66254400255

66254400255 FLAP DISC ; 10/PAK 4-1/2"X7/8" COARSE GRIT

Coated Disc Abrasive; Ceramic Alumina Abrasive Material; Blaze R980P Abrasive Trade Name; 4-1/2" Nominal Arbor Diameter; Plastic Body Material; Orange Color; 4-1/2" Nominal Diameter; 80 Grit; 10/Pack Quantity; Coarse Roughness Grade; 13300RPM Maximum Speed; Type 27 Tool Shape; For Chrome, Cobalt, Inconel, Stainless Steel and Titanium Applicable Material; For Blending, Cleaning, Edge Chamfering/Beveling, Finishing, Grinding and Rust Removal Application; Norton

Part #

66254400255

BDI #

18114327

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191500
Noun
Abrasive
Keyword String
Coated Disc
Weight / LBS
0.91
Product Detail
Coated Disc Abrasive
Product Specification
Ceramic Alumina Abrasive Material; Blaze R980P Abrasive Trade Name; 4-1/2" Nominal Arbor Diameter; Plastic Body Material; Orange Color; 4-1/2" Nominal Diameter; 80 Grit; 10/Pack Quantity; Coarse Roughness Grade; 13300RPM Maximum Speed; Type 27 Tool Shape
Long Description
Coated Disc Abrasive; Ceramic Alumina Abrasive Material; Blaze R980P Abrasive Trade Name; 4-1/2" Nominal Arbor Diameter; Plastic Body Material; Orange Color; 4-1/2" Nominal Diameter; 80 Grit; 10/Pack Quantity; Coarse Roughness Grade; 13300RPM Maximum Speed; Type 27 Tool Shape; For Chrome, Cobalt, Inconel, Stainless Steel and Titanium Applicable Material; For Blending, Cleaning, Edge Chamfering/Beveling, Finishing, Grinding and Rust Removal Application; Norton