Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9218

9218

9218 DRAIN GUARD ; STANDARD 48X36X18 10/PK

Drain Guard; 0.87GAL Oil Capacity; 48" Length; 36" Width; 18" Height; Black; Non-Woven Polypropylene; 10 Per Pack

Part #

9218

BDI #

25135059

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
UNSPSC
40141739
Noun
Guard
Keyword String
Drain
Product Detail
Drain Guard
Product Specification
0.87GAL Oil Capacity; 48" Length; 36" Width; 18" Height; Black; Non-Woven Polypropylene; 10 Per Pack
Long Description
Drain Guard; 0.87GAL Oil Capacity; 48" Length; 36" Width; 18" Height; Black; Non-Woven Polypropylene; 10 Per Pack