Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NEB-FLT-1007

NEB-FLT-1007

NEB-FLT-1007 12K RECHARGEABLE FLASHLIGHT ; 6/CS

Flashlight; 12000 Lumen; USB-C Rechargeable With Power Bank; Power Indicator; Battery Charging Indicator; Closed-loop Temperature Control; Anodized Aircraft-grade Aluminum; Waterproof IP67 and Impact-resistant; 2.51" Head Diameter; 1-3/4" Barrel; 11.08" Length

Part #

NEB-FLT-1007

BDI #

25178160

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
NEBO TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39111610
EAN
0645397001133
Noun
Flashlight
Weight / LBS
2
Product Detail
Flashlight
Product Specification
12000 Lumen; USB-C Rechargeable With Power Bank; Power Indicator; Battery Charging Indicator; Closed-loop Temperature Control; Anodized Aircraft-grade Aluminum; Waterproof IP67 and Impact-resistant; 2.51" Head Diameter; 1-3/4" Barrel; 11.08" Length
Long Description
Flashlight; 12000 Lumen; USB-C Rechargeable With Power Bank; Power Indicator; Battery Charging Indicator; Closed-loop Temperature Control; Anodized Aircraft-grade Aluminum; Waterproof IP67 and Impact-resistant; 2.51" Head Diameter; 1-3/4" Barrel; 11.08" Length