Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WBK25DFD-31

WBK35DF-31

WBK35DF-31 BALLSCREW SUPPORT UNIT ; POR NON RETURNABLE 35MM BORE

End Support Block; Round Housing; 35MM Bore; 106MM Housing/Block Length; 66MM Overall Width; 142MM Overall Height; 11MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel

Part #

WBK35DF-31

BDI #

1196775

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
3.88
UNSPSC
26111500
EAN
0029176058943
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Thrust Angular Contact | Flanged Housing | Face to Face Arrangement | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer Item Number
WBK35DF-31
Weight / LBS
7.496
Long Description
End Support Block; Round Housing; 35MM Bore; 106MM Housing/Block Length; 66MM Overall Width; 142MM Overall Height; 11MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Housing/Block Length
4.173 Inch | 106 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Bore
1.378 Inch | 35 Millimeter
Overall Width
2.598 Inch | 66 Millimeter