Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KBS16

KBS16

INA KBS16 ; 轴承/直线轴承

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning

Part #

KBS16

BDI #

1174519

PRICE
¥171.00 / each
¥406.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31171506
EAN
4054364120665
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Noun
Bearing
Keyword String
Ball Linear
Manufacturer Item Number
KBS16
Weight / LBS
0.11
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Outside Diameter
1.024 Inch | 26 Millimeter
Length
1.417 Inch | 36 Millimeter
Bore
0.63 Inch | 16 Millimeter