Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KH30-PP

KH25-PP

INA KH25PP ; 轴承/直线轴承

25MM Bore; 35MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

KH25-PP

BDI #

1411788

PRICE
¥123.00 / each
¥298.00 / each

QTY

INVENTORY:
20
GLOBAL INVENTORY:
BDI - RS 8
BDI - MX 17
BDI - PL 1
BDI - HU 22
BDI -   8
BDI - US 71
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.065
UNSPSC
31171506
EAN
4012802049923
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Noun
Bearing
Keyword String
Ball Linear
Manufacturer Item Number
KH25-PP
Weight / LBS
0.177
Long Description
25MM Bore; 35MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
1.575 Inch | 40 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.984 Inch | 25 Millimeter