Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCR25D

LBCR25D

SKF LBCR 25D ; 轴承/直线轴承

25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning

Part #

LBCR 25 D

BDI #

1413535

PRICE
¥420.00 / each
¥951.00 / each

QTY

INVENTORY:
5
GLOBAL INVENTORY:
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Noun
Bearing
Keyword String
Ball Linear
Manufacturer Item Number
LBCR 25 A
Weight / LBS
0.187
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning
Length
2.283 Inch | 58 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter