Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KWVE25-B-L-G3-V2

KWVE25-B-L-G3-V2

INA KWVE25-B-L-G3-V2 ; 精机产品/滑块

Carriage; Ball Slide; Series KWVE; 109.1MM Overall Length; 70MM Overall Width; 30.9MM Overall Height; 23MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long | Flange

Part #

KWVE25-B-L-G3-V2

BDI #

20050684

PRICE
¥243.00 / each
¥718.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
BDI - US 8
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
KWVE
Section
Solid
Material
Steel
Shape
Rectangular Long | Flange
Inch - Metric
Metric
Other Features
Four-Row | Corrosion-Resistant Design
Category - BDI
Profile Rail Carriage
Noun
Carriage
Keyword String
Ball Slide Linear
Weight / LBS
2.20462
Long Description
Carriage; Ball Slide; Series KWVE; 109.1MM Overall Length; 70MM Overall Width; 30.9MM Overall Height; 23MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular Long | Flange
Overall Height
1.217 Inch | 30.9 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Rail Width
0.906 Inch | 23 Millimeter
Overall Length
4.295 Inch | 109.1 Millimeter