Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HAR-12E 150MM WD X 40FT LG OE

HAR-12E 150MM WD X 40FT LG OE

HAR-12E 150MM WD X 40FT LG OE

HAR-12E 150MM WD X 40FT LG OE CONV BELT

Conveyor Belt; 150MM Wide; 40' Length; ABR NBR Conveying Side Material; Rough Textile Structure Fabric Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; Open End

Part #

HAR-12E 150MM WD X 40FT LG OE

BDI #

25351260

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
HABASIT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101715
Noun
Belt
Keyword String
Conveyor
Product Detail
Conveyor Belt
Product Specification
150MM Wide; 40' Length; ABR NBR Conveying Side Material; Rough Textile Structure Fabric Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; Open End
Long Description
Conveyor Belt; 150MM Wide; 40' Length; ABR NBR Conveying Side Material; Rough Textile Structure Fabric Conveying Side Surface; Adhesive Conveying Side Property; Green Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color; Open End