Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X26 CR DR XT40 MDX 3/8 HBG LAG

24X26 CR DR XT40 MDX 3/8 HBG LAG

24X26 CR DR XT40 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE

Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats

Part #

24X26 CR DR XT40 MDX 3/8 HBG LAG

BDI #

20505469

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
175.087
UNSPSC
24101700
EAN
0782476906566
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
234575
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter