Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X40 ST DR XT35 MDX

36X57 ST DR XT60 MDX

36X57 ST DR XT60 MDX DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Straight Face; 57" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats

Part #

36X57 ST DR XT60 MDX

BDI #

20504627

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2058.854
UNSPSC
24101700
EAN
0782476840419
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
234111
Long Description
Conveyor Pulley; Drum; Straight Face; 57" Face Width; Bushed Mount; XT60 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Bore
0 Inch | 0 Millimeter