Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD1424K30;14X24 CF DRUM PULLEY W/K30

XPD1424K30;14X24 CF DRUM PULLEY W/K30

14X24 CF DRUM PULLEY W/K30 ; CONVEYOR PULLEY 14X24 FOR BUSH REQD

Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; 3020 Bushing; Heavy Duty Class; 14" Pulley Diameter; 7/8 To 3-1/4" Bushing Bore Range; 2" Length Thru Bore; 1 Keyseats

Part #

XPD1424K30;14X24 CF DRUM PULLEY W/K30

BDI #

23160999

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
42.638
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
3020
Class
Heavy Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K30
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Noun
Pulley
Keyword String
Conveyor
Manufacturer Item Number
XPD1424K30
Long Description
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; 3020 Bushing; Heavy Duty Class; 14" Pulley Diameter; 7/8 To 3-1/4" Bushing Bore Range; 2" Length Thru Bore; 1 Keyseats
Length Thru Bore
2 Inch | 50.8 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter