Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-682-PL-6-7

VG-682-SS-6-6

VG-682-SS-6-6 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER RLR SS 6" X 6FT

Combiner; Roller; Bead; 5.66" Roller Width; 0.76" Roller Diameter; Acetal Material; Series 682; 6 Feet Long; 6.48" Height; 1-1/2" Width; Stainless Steel Guide Material

Part #

VG-682-SS-6-6

BDI #

338020

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.98
UNSPSC
24101700
EAN
0787405268845
Product Name
Combiner
Product Type
Roller
Type of Roller
Bead
Roller Material
Acetal
Series
682
Length - Feet
6
Guide Material
Stainless Steel
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Noun
Combiner
Keyword String
Roller Conveyor
Manufacturer Item Number
VG-682-SS-6-6
Manufacturer Internal Number
VG-682-SS-
Weight / LBS
30.8
Long Description
Combiner; Roller; Bead; 5.66" Roller Width; 0.76" Roller Diameter; Acetal Material; Series 682; 6 Feet Long; 6.48" Height; 1-1/2" Width; Stainless Steel Guide Material
Height
6.48 Inch | 164.592 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.76 Inch | 19.304 Millimeter
Roller Width
5.66 Inch | 143.764 Millimeter