Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-684-SS-4-05

VG-684-PL-2-03

VG-684-PL-2-03 CONVEYOR ASSEMBLY ; BEAD 1.96" RLR WIDTH 0.62" RLR DIA

Assembly; Bead and Bead Guide; Bead; 1.96" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 684; 3 Feet Long; 2.69" Height; 1.4" Width; Steel Guide Material

Part #

VG-684-PL-2-03

BDI #

338917

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.41
UNSPSC
24101709
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
684
Length - Feet
3
Guide Material
Steel
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Noun
Assembly
Keyword String
Conveyor
Manufacturer Item Number
VG-684-PL-2-03
Manufacturer Internal Number
VG-684-PL-
Weight / LBS
7.5
Long Description
Assembly; Bead and Bead Guide; Bead; 1.96" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 684; 3 Feet Long; 2.69" Height; 1.4" Width; Steel Guide Material
Roller Diameter
0.62 Inch | 15.748 Millimeter
Height
2.69 Inch | 68.326 Millimeter
Roller Width
1.96 Inch | 49.784 Millimeter
Width
1.4 Inch | 35.56 Millimeter