Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-684-PL-4-07

VG-684-PL-4-07

VG-684-PL-4-07 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER PLT 4" X 7FT

Assembly; Bead and Bead Guide; Bead; 3.87" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 684; 7 Feet Long; 4.61" Height; 1.4" Width; Steel Guide Material

Part #

VG-684-PL-4-07

BDI #

338935

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.31
UNSPSC
24101709
EAN
0787405270671
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
684
Length - Feet
7
Guide Material
Steel
Other Features
Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Noun
Assembly
Keyword String
Conveyor
Manufacturer Item Number
VG-684-PL-4-07
Manufacturer Internal Number
VG-684-PL-
Weight / LBS
24.9
Long Description
Assembly; Bead and Bead Guide; Bead; 3.87" Roller Width; 0.62" Roller Diameter; Acetal Material; Series 684; 7 Feet Long; 4.61" Height; 1.4" Width; Steel Guide Material
Width
1.4 Inch | 35.56 Millimeter
Roller Diameter
0.62 Inch | 15.748 Millimeter
Roller Width
3.87 Inch | 98.298 Millimeter
Height
4.61 Inch | 117.094 Millimeter