Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-687H-1.4-07

VG-687H-1.4-07

VG-687H-1.4-07 BEADED RAIL CHANNEL ; NON-RETURNABLE SPEED RAIL ALUM 7FT

Assembly; Bead and Bead Guide; Bead; 1.44" Roller Width; 0.49" Roller Diameter; Acetal Material; Series 687H-1.4; 7 Feet Long; 1.9" Height; 0.86" Width; Aluminum Guide Material

Part #

VG-687H-1.4-07

BDI #

339131

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.286
UNSPSC
24101709
EAN
0787405499263
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
687H-1.4
Length - Feet
7
Guide Material
Aluminum
Other Features
Side Guide | Operating Temperature -10 to 180 Deg F | FDA Accepted Engineered Polymer Pin | Grey Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Noun
Assembly
Keyword String
Conveyor
Manufacturer Item Number
VG-687H-1.4-07
Manufacturer Internal Number
VG-687H-1.
Weight / LBS
5.04
Long Description
Assembly; Bead and Bead Guide; Bead; 1.44" Roller Width; 0.49" Roller Diameter; Acetal Material; Series 687H-1.4; 7 Feet Long; 1.9" Height; 0.86" Width; Aluminum Guide Material
Roller Diameter
0.49 Inch | 12.446 Millimeter
Width
0.86 Inch | 21.844 Millimeter
Roller Width
1.44 Inch | 36.576 Millimeter
Height
1.9 Inch | 48.26 Millimeter