Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VT-982-R-24-0750

VT-982-R-24-0750

VT-982-R-24-0750 MACHND CORNER TRACK ; NON-RETURNABLE BEVEL RTRN BK

Corner; 882; Two Piece; Inside | Outside; 8" Track Width; 1-3/16" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-BR UHMW; Black

Part #

VT-982-R-24-0750

BDI #

339393

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.49
UNSPSC
24101707
EAN
0787405305342
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
882
Track Style
Two Piece
Material
Nolu-BR UHMW
Color
Black
Other Features
Bevel Design | Return
Inch - Metric
Inch
Category - BDI
Flat Top Track
Noun
Track
Keyword String
Corner
Weight / LBS
9.88
Long Description
Corner; 882; Two Piece; Inside | Outside; 8" Track Width; 1-3/16" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-BR UHMW; Black
Track Width
8 Inch | 203.2 Millimeter
Track Thickness
1.188 Inch | 30.175 Millimeter