Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VT-982-T-S-0750-3

VT-982-T-S-0750-3

VT-982-T-S-0750-3 MACHND STRAIGHT TRACK ; NON-RETURNABLE TAB CRY/RTRN BK

Straight; 882 TAB; One Piece; Inside | Outside; 8" Track Width; 1-3/16" Track Thickness; 3 FT Track Length; Nolu-BR UHMW; Black

Part #

VT-982-T-S-0750-3

BDI #

339399

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.787
UNSPSC
24101707
EAN
0787405305489
Track Type
Straight
Track Position
Inside | Outside
Corner Radius
None
Track Length
3 FT
Track Angle
None
Flat Top Size
882 TAB
Track Style
One Piece
Material
Nolu-BR UHMW
Color
Black
Other Features
TAB Design
Inch - Metric
Inch
Category - BDI
Flat Top Track
Noun
Track
Keyword String
Straight
Weight / LBS
8.35
Long Description
Straight; 882 TAB; One Piece; Inside | Outside; 8" Track Width; 1-3/16" Track Thickness; 3 FT Track Length; Nolu-BR UHMW; Black
Track Thickness
1.188 Inch | 30.175 Millimeter
Track Width
8 Inch | 203.2 Millimeter