Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VT-SR-980-T-24-0450

VT-SR-980-T-24-0450

VT-SR-980-T-24-0450 MACHND CORNER TRACK ; TAB CRY/RTRN BK

Corner; 879 TAB | 880 TAB | 881 TAB; One Piece; Inside | Outside; 5" Track Width; 1" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-SR; Gray

Part #

VT-SR-980-T-24-0450

BDI #

339253

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.751
EAN
0787405528253
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
879 TAB | 880 TAB | 881 TAB
Track Style
One Piece
Material
Nolu-SR
Color
Gray
Other Features
TAB Design
Inch - Metric
Inch
Category - BDI
Flat Top Track
Noun
Track
Keyword String
Corner
Weight / LBS
3.86
Long Description
Corner; 879 TAB | 880 TAB | 881 TAB; One Piece; Inside | Outside; 5" Track Width; 1" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-SR; Gray
Track Width
5 Inch | 127 Millimeter
Track Thickness
1 Inch | 25.4 Millimeter