Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VTK-982-T-24-0750

VTK-982-T-24-0750

SYSTEM PLAST VTK-982-T-24-0750

Corner; 882 TAB; One Piece; Inside | Outside; 7-3/4" Track Width; 1-3/16" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-BR UHMW; Black

Part #

VTK-982-T-24-0750

BDI #

339530

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.78
UNSPSC
24101707
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
882 TAB
Track Style
One Piece
Material
Nolu-BR UHMW
Color
Black
Other Features
TAB Design | Narrow Series
Inch - Metric
Inch
Category - BDI
Flat Top Track
Noun
Track
Keyword String
Corner
Weight / LBS
8.32
Long Description
Corner; 882 TAB; One Piece; Inside | Outside; 7-3/4" Track Width; 1-3/16" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-BR UHMW; Black
Track Thickness
1.188 Inch | 30.175 Millimeter
Track Width
7.75 Inch | 196.85 Millimeter