Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TG E18.18 P5C 140X610 MM

AMMERAAL BELTECH TG E18.18 P5C 140X610 MM

Endless Flat Belt; 140MM Belt Width; 1.8MM Belt Thickness; 610MM Belt Length; Polyester Tensile Material; Rubber Outer Material

Part #

TG E18.18 P5C 140X610 MM

BDI #

20541474

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111804
Belt Style
Endless Flat Belt
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Flat
Noun
Belt
Keyword String
Flat Endless
Long Description
Endless Flat Belt; 140MM Belt Width; 1.8MM Belt Thickness; 610MM Belt Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
5.511 Inch | 140 Millimeter
Belt Thickness
0.071 Inch | 1.8 Millimeter
Belt Length
24.015 Inch | 610 Millimeter