Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

916R94

916R89

916R89 ROUND BELT ; 101736120 14EA/PAK

Endless Round; Solid; 9/16" Belt Diameter; 89" Belt Length; Polyester Tensile Material; Fabric Outer Material

Part #

916R89

BDI #

225621

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.406
UNSPSC
26111803
EAN
0785201519512
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Noun
Belt
Keyword String
Round Endless
Manufacturer Item Number
916R89
Weight / LBS
0.905
Long Description
Endless Round; Solid; 9/16" Belt Diameter; 89" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
89 Inch | 2,260.6 Millimeter