08B-3-85A
08B-3-85A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-3 Chain; 85 Teeth; 3 Row of Teeth; No Hardened Teeth; 343.69MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
08B-3-85A
BDI #
18118935
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: