Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMD-120-3C-10FT ; D0069

100-3 COT 10FT

100-3 COT 10FT ROLLER CHAIN ; 010 FT COIL BOXED 10FT/BOX

Roller Chain; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter

Part #

100-3 COT 10FT

BDI #

299800

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.73
UNSPSC
31151603
EAN
0642051116530
Chain Size
100-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Roller
Manufacturer Item Number
100-3C 010 FT COIL BOXED
Manufacturer Internal Number
11653
Weight / LBS
8.47
Long Description
Roller Chain; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Plate Height
1.18 Inch | 29.972 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Width
0.755 Inch | 19.177 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter