Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12B-3-11A

12B-3-11A

12B-3-11A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

Roller Chain Sprocket; 12B-3 Chain; 11 Teeth; 3 Row of Teeth; No Hardened Teeth; 76.327MM Outside Diameter; 67.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

12B-3-11A

BDI #

18119802

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31171901
EAN
0800675249878
Chain Size
12B-3
Number of Teeth
11
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
12B-3-11A
Weight / LBS
0.52911
Long Description
Roller Chain Sprocket; 12B-3 Chain; 11 Teeth; 3 Row of Teeth; No Hardened Teeth; 76.327MM Outside Diameter; 67.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
2.662 Inch | 67.62 Millimeter
Outside Diameter
3.005 Inch | 76.327 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter