Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12B-3-39A

12B-3-39A

12B-3-39A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

Roller Chain Sprocket; 12B-3 Chain; 39 Teeth; 3 Row of Teeth; No Hardened Teeth; 247.396MM Outside Diameter; 236.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

12B-3-39A

BDI #

18119870

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
31171901
EAN
0800675249991
Chain Size
12B-3
Number of Teeth
39
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
12B-3-39A
Weight / LBS
7.49572
Long Description
Roller Chain Sprocket; 12B-3 Chain; 39 Teeth; 3 Row of Teeth; No Hardened Teeth; 247.396MM Outside Diameter; 236.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
9.32 Inch | 236.74 Millimeter
Outside Diameter
9.74 Inch | 247.396 Millimeter
Bore
0 Inch | 0 Millimeter