160-2 RIV CC
160-2 RIV CC COMBINATION CHAIN ; 160 ANSI 2" PITCH 2 STRAND 10FT/BOX
Roller Chain; 160-2 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
Part #
160-2 RIV CC
BDI #
21487685
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: