160H-4 API C/L CP SH
160H-4 API C/L CP SH CONNECTING LINK ; API PRECISION
Chain Link; 160-4 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 4 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Part #
160H-4 API C/L CP SH
BDI #
18199524
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: