16B-2 SC C/L SF
16B-2 SC C/L SF CONNECTING LINK
Chain Link; 16B-2 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
16B-2 SC C/L SF
BDI #
21848266
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 1
BDI - US 1