240-3 COT WT 10FT
240-3 COT WT 10FT ROLLER CHAIN ; 10FT/BOX COTTERED
Roller Chain; 240-3 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 0.386" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
240-3 COT WT 10FT
BDI #
24870583
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: