240-3 RIV 10FT COIL
240-3 RIV 10FT COIL ROLLER CHAIN ; LARGE PITCH PRECISION 10 FT/BOX
Roller Chain; 240-3 Chain Size; Riveted; 3" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1.864" Roller Width; 3/8" Plate Thickness; 2.812" Plate Height; Curved; 0.937" Pin Diameter
Part #
240-3 RIV 10FT COIL
BDI #
18623170
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: