Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 40-3B12 OBSOLETE DO NOT USE 07/22

35-3B48

35-3B48 TRIPLE STRAND SPROCKET

Roller Chain Sprocket; 35-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 5.946" Outside Diameter; 5-47/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

35-3B48

BDI #

589946

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.31
UNSPSC
31171901
Chain Size
35-3
Number of Teeth
48
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
35-3B48
Weight / LBS
9.5
Long Description
Roller Chain Sprocket; 35-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 5.946" Outside Diameter; 5-47/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.946 Inch | 151.028 Millimeter
Pitch Diameter
5.734 Inch | 145.64 Millimeter