Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80B14-1 7/16

35B26-3/4

35B26-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE

Roller Chain Sprocket; 3/4" Bore; 35 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

35B26-3/4

BDI #

176774

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.292
UNSPSC
31171901
EAN
0781711682586
Chain Size
35
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
0.291
Long Description
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.314 Inch | 84.176 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.111 Inch | 79.02 Millimeter