Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 04B-1B38

50B41

50B41 ROLLER CHAIN SPROCKET ; 41T 8.520" OD 3/4" BORE 5/8" PITCH

Roller Chain Sprocket; 50 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 8-33/64" Outside Diameter; 8.165" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

50B41

BDI #

745996

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
POWERDRIVE LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
3.01
UNSPSC
31171901
EAN
0637363131845
Chain Size
50
Number of Teeth
41
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
50B41
Weight / LBS
6.64
Long Description
Roller Chain Sprocket; 50 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 8-33/64" Outside Diameter; 8.165" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
8.516 Inch | 216.306 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
8.165 Inch | 207.38 Millimeter
Bore
0 Inch | 0 Millimeter