Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

80B15-2

60FB13X1.437

60FB13X1.437 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60FB13X1.437

BDI #

585440

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
UNSPSC
31171901
Chain Size
60
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
60FB13X1.437
Weight / LBS
1.7
Long Description
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter
3.134 Inch | 79.6 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.493 Inch | 88.722 Millimeter