A2040 RIV PRC 100FT
A2040 RIV PRC 100FT ROLLER CHAIN ; REEL BOXED 100FT/REEL
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
A2040 RIV PRC 100FT
BDI #
300093
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: