A550 O/L
A550 O/L OFFSET LINK ; POR NON RETURNABLE
Chain Link; A550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Part #
A550 O/L
BDI #
22606121
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: