Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CA 42

C1 12

C1 12 LADDER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB

Roller Chain Sprocket; 5/16" Bore; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.1" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Steel Material

Part #

C1 12

BDI #

163196

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171900
EAN
0781711148204
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Internal Number
14820
Weight / LBS
0.111
Product Detail
Roller Chain Sprocket
Product Specification
5/16" Bore; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.1" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Steel Material
Long Description
Roller Chain Sprocket; 5/16" Bore; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.1" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Steel Material