Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CA 42

CA 42

CA 42 LADDER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB

Roller Chain Sprocket; 3/8" Bore; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.47" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Steel Material

Part #

CA 42

BDI #

163189

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.123
UNSPSC
31171900
EAN
0781711148006
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Internal Number
14800
Weight / LBS
0.271
Product Detail
Roller Chain Sprocket
Product Specification
3/8" Bore; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.47" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Steel Material
Long Description
Roller Chain Sprocket; 3/8" Bore; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.47" Pitch Diameter; B-Hub One Side; Finished Bore Mount; ANSI Roller Chain Type; No Keyway; Steel Material