Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CA557-002-U16-1-2 CO

CA557-002-U16-1-2 CO

CA557-002-U16-1-2 CO CHAIN LINK ; NON RETURNABLE

Roller Chain; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter

Part #

CA557-002-U16-1-2 CO

BDI #

300760

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
EAN
0642051060291
Chain Size
CA557
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Small Roller
Other Features
Agricultural Chain
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Conveying
Long Description
Roller Chain; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 0.12" Plate Thickness; 29/32" Plate Height; Straight; 0.315" Pin Diameter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Roller Diameter
0.7 Inch | 17.78 Millimeter
Pin Diameter
0.315 Inch | 8.001 Millimeter
Chain Pitch
1.63 Inch | 41.402 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Roller Width
0.797 Inch | 20.244 Millimeter