CA557 X 80P B1-20
CA557 X 80P B1-20 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA557 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.7" Roller Diameter; 51/64" Roller Width; 1/8" Plate Thickness; 0.878" Plate Height; Straight; 0.315" Pin Diameter
Part #
CA557 X 80P B1-20
BDI #
25124479
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: