Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CA620 194P INCL C/L

CA620 194P INCL C/L

CA620 194P INCL C/L CHAIN ; 42.01MM PITCH

Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter

Part #

CA620 194P INCL C/L

BDI #

25113955

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
19.498
UNSPSC
31151614
Chain Size
CA620
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Modification
Small Roller
Other Features
Agricultural Chain | 194 Links
Inch - Metric
Inch
Category - BDI
Chain
Noun
Chain
Keyword String
Conveying
Long Description
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 0.12" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Pitch
1.654 Inch | 42.012 Millimeter
Roller Width
0.987 Inch | 25.07 Millimeter
Roller Diameter
0.696 Inch | 17.678 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.281 Inch | 7.137 Millimeter